Shop All Square End Mills
Widia
End Mill, 1.2500 in. Milling Dia., I4S
Mfr # I4S1250T200R
Zoro # G3838226
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1-1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S1250T200R
- Zoro # G3838226
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1-1/4" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow (CMMT43548)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- Widia End Mills