Shop All Carbide End Mills
Widia
End Mill, 10.00mm Milling Dia., DQ13
Mfr # 4777050Z2T
Zoro # G3909790
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.45mm
- Measurement System Metric
- Overall Length 57.00 mm
- Milling Diameter 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4777050Z2T
- Zoro # G3909790
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.45mm |
Overall Length | 57.00 mm |
Milling Diameter | 5.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 5.00 mm |
Description
Corner Radius End Mill, 5.00 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.45mm, 13.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, 3 In, 9 In Length (4CN93)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #4 (46674)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- Widia Carbide End Mills