Shop All Square End Mills
Widia
End Mill, 10.00mm Milling Dia., D002/D012
Mfr # 577C05002T
Zoro # G3906281
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 577C05002T
- Zoro # G3906281
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Corner Radius | 0.25mm |
Milling Dia. | 5.00 mm |
Description
Corner Radius End Mill, 5.00 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.25mm, 13.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5VNE10004ST)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V0508003S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- NACHI 4FL HSCO SG COATED SINGLE END CENTER CUTTING MILL (1176764)
- Widia Square End Mills