Shop All Ball End Mills
Widia
End Mill, 10.00mm Milling Dia., 4000
Mfr # 40101000T040
Zoro # G3920500
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 40101000T040
- Zoro # G3920500
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 40 mm |
Shank Dia. | 10 mm |
Milling Dia. | 10 mm |
Overall Length | 100 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1025)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.045 (BMR-015-2)
- Widia End Mills