Shop All Square End Mills
Widia
End Mill, 1.0000 in. Milling Dia., 5V0E
Mfr # 5V0E25008SV
Zoro # G3928167
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5V0E25008SV
- Zoro # G3928167
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Length of Cut | 1 3/4 in |
Shank Dia. | 1 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 3/4 in, Overall Length 4 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- Widia End Mills