Shop All Square End Mills
Widia
End Mill, 1.0000 in. Milling Dia., 4S
Mfr # TR4S6725018
Zoro # G3727300
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TR4S6725018
- Zoro # G3727300
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Length of Cut | 4 in |
Shank Dia. | 1 in |
Overall Length | 6 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Metric Hand Tap Set (029514AS)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- Widia End Mills