Shop All Ball End Mills
Widia
End Mill, 0.8750 in. Milling Dia., I2B
Mfr # I2B0875T150R
Zoro # G3845129
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I2B0875T150R
- Zoro # G3845129
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 7/8 in |
Overall Length | 4 in |
Milling Dia. | 7/8 in |
Description
Ball End Mill, 7/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 (44074)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- Widia End Mills