Shop All Square End Mills
Widia
End Mill, 0.7500 in. Milling Dia., I4S
Mfr # I4S0750T300L
Zoro # G3838576
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I4S0750T300L
- Zoro # G3838576
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S0508000)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V4513005S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- Widia End Mills