Shop All Square End Mills
Widia
End Mill, 0.7500 in. Milling Dia., I4S
Mfr # I4S0750T150R
Zoro # G3838628
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0750T150R
- Zoro # G3838628
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- PROTO Torque Wrench, 1/2Dr, 16-80 ft.-lb. (J6008CXCERT)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD6)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V1513005SW)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001S)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- Widia End Mills