Shop All Corner Chamfer End Mills
Widia
End Mill, 0.7500 in. Milling Dia., I4C
Mfr # I4C0750W150R
Zoro # G3840089
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Shank Dia. 3/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4C0750W150R
- Zoro # G3840089
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 3/4 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0200 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 15mm (537.150.31)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, 20.00mm Milling Dia., 6606/6616 (75N506042LT)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- SOWA INDEXABLE CUTTING TOOLS CT 451125 45Deg Indexable Chamfer Tools (147112)
- Widia Corner Chamfer End Mills