Shop All Carbide End Mills
Widia
End Mill, 0.7500 in. Milling Dia., 7V
Mfr # 7V2E19007BV
Zoro # G3846188
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 7V2E19007BV
- Zoro # G3846188
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 3/4" |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Length of Cut | 3 3/4 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.03 in, 3 3/4 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- JPW INDUSTRIES Classic Series F-Clamp Kit (11116)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V4507002B)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- KODIAK CUTTING TOOLS 5/16 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432548)
- Widia End Mills