Shop All Square End Mills
Widia
End Mill, 0.7500 in. Milling Dia., 4AN3
Mfr # 4AN319017
Zoro # G3835015
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4AN319017
- Zoro # G3835015
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Neck Length | 2 1/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 32 oz. Brass Plumb Bob (15-032)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- SUPERCUT 124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713008)
- HHIP 4 X 5/8 X 5/8 Single Knurling Tool (2220-0004)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T200L)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- Widia Square End Mills