Shop All Carbide End Mills
Widia
End Mill, 0.6250 in. Milling Dia., 7V
Mfr # 7V1E16006BT
Zoro # G3846355
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 7V1E16006BT
- Zoro # G3846355
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 5/8" |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Length of Cut | 1 7/8 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 7/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painter'S Tool Hh6-In-1 (02980)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt P/N 450374-12 450374-99, PK 2 (M11)
- BLACK & DECKER Blade, Center (91970-00)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025BW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002AT)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- Widia Carbide End Mills