Shop All Carbide End Mills
Widia
End Mill, 0.6250 in. Milling Dia., 5AN2
Mfr # 5AN216016B
Zoro # G3827997
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 6 in
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5AN216016B
- Zoro # G3827997
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 6 in |
Length of Cut | 3/4 in |
Corner Radius | 0.03 in |
Milling Dia. | 5/8 in |
Dimension Type | Decimal inch |
Shank Dia. | 5/8 in |
Neck Length | 2 1/2 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 3/4 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12 Straight Extension (DSBE1012)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In (J49018S2)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025BW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- Widia End Mills