Shop All Ball End Mills
Widia
End Mill, 0.6250 in. Milling Dia., 4AN1
Mfr # 4AN116016
Zoro # G3835679
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4AN116016
- Zoro # G3835679
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/8" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Neck Length | 2 1/2 in |
Overall Length | 6 in |
Milling Dia. | 5/8 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 10 x 11 mm L.155 mm (40031011)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" (12-501)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- IDEAL Spiral Step Bit 4 Pc Kit (36-700)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- Widia Ball End Mills