Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4S
Mfr # I4S0500W100R
Zoro # G3838941
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0500W100R
- Zoro # G3838941
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- KEO 3/8 x 120 deg KEO HSS SF Countersink (53382)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- SURTEK Rigid Spatula Wooden Handle 1 (123081)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- Widia Square End Mills