Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4S
Mfr # I4S0500T200L
Zoro # G3839005
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0500T200L
- Zoro # G3839005
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #2 Power Bit (48-32-4472)
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- KNIPEX Snap Ring Pliers-Forged Tips, External (46 31 A42)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T050S)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- Widia End Mills