Shop All Corner Chamfer End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4C
Mfr # I4C0500T100R
Zoro # G3840579
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4C0500T100R
- Zoro # G3840579
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, Non-Coolant Through, Fractional Inch, 0.0200 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL8 Indexable Carbide Turning Tool (2003-0122)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 35mm Impact (16304)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- Widia Corner Chamfer End Mills