Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I2S
Mfr # I2S0500T300X
Zoro # G3842566
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0500T300X
- Zoro # G3842566
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- MAYHEW 22 ROLLING HEAD PRY BAR (MAY40104)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T050S)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 1-1/8 (60431)
- Widia Square End Mills