Shop All Ball End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I2B
Mfr # I2B0500T100R
Zoro # G3845296
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2B0500T100R
- Zoro # G3845296
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- PETZL Tool Pouch, 1.5 L (S047BA00)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- Widia Ball End Mills