Shop All Carbide End Mills
Widia
End Mill, 0.5000 in. Milling Dia., 7V
Mfr # 7V2E13005BV
Zoro # G3846230
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 7V2E13005BV
- Zoro # G3846230
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.03 in, 2 1/2 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black (1222BSC)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025BW)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- Widia End Mills