Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., 4K03
Mfr # 4K6313055
Zoro # G3832711
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4K6313055
- Zoro # G3832711
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- BOJO TOOLS Small Forked Pry Bar Tool (ATH-3-UNGL)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- WIDIA Carbide End Milll, 3/4 in. L Cut, Square (4V0507002ST)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, AlTiN, 0.7500 in Millng Dia, 4V05 (4V6519017SW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004S)
- M.A. FORD End Mill, 1/2" Dia, 1" Cut, Carbide (11150000A)
- Widia Square End Mills