Shop All Square End Mills
Widia
End Mill, 0.4531 in. Milling Dia., I4S
Mfr # I4S0453T100R
Zoro # G3839075
original price:
$54.49
12% off
new price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 29/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0453T100R
- Zoro # G3839075
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 29/64" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 29/64 in |
Neck Length | 0 in |
Description
Square End Mill, 29/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- DRILL AMERICA 9/16"-32 Carbon Steel Hex Die (DWTSH9/16-32)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V0E10014ST)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5VNE10004ST)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T100R)
- MELIN TOOL CO Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8" (DD-2018)
- Widia End Mills