Shop All Square End Mills
Widia
End Mill, 0.4375 in. Milling Dia., I4S
Mfr # I4S0437T200L
Zoro # G3839109
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0437T200L
- Zoro # G3839109
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 7/16" |
Length of Cut | 2 in |
Shank Dia. | 7/16 in |
Overall Length | 4 in |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #30 (45700)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (J5441R-3/4)
- RIDGID 45335 Rear Bearing, 234 Id x 112 L, For Use With Model 300300A Pipe and Bolt Threading Machin (45335R)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48227)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T100L)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-200-3K)
- Widia End Mills