Shop All Square End Mills
Widia
End Mill, 0.4375 in. Milling Dia., I4S
Mfr # I4S0437T100S
Zoro # G3839127
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0437T100S
- Zoro # G3839127
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075L)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001S)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- Widia End Mills