Shop All Square End Mills
Widia
End Mill, 0.3750 in. Milling Dia., I2S
Mfr # I2S0375T100R
Zoro # G3842828
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I2S0375T100R
- Zoro # G3842828
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Adjustable Wrench (644040)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49226)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T075L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- Widia Square End Mills