Shop All Carbide End Mills
Widia
End Mill, 0.3750 in. Milling Dia., 7V
Mfr # 7V2E10004BT
Zoro # G3846249
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 7V2E10004BT
- Zoro # G3846249
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Length of Cut | 1 7/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 7/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- Widia End Mills