Shop All Ball End Mills
Widia
End Mill, 0.3750 in. Milling Dia., 4A01
Mfr # 4A0110004
Zoro # G3836388
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4A0110004
- Zoro # G3836388
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/2" R (CF123PF)
- STEEL GRIP BENCH GRINDER 8"" LED (SBG-200A)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1" (AMGN-606-B-ALTIN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN (BEF-050-200-3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432)
- Widia Ball End Mills