Shop All Square End Mills
Widia
End Mill, 0.3125 in. Milling Dia., I4S
Mfr # I4S0312T162X
Zoro # G3839300
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0312T162X
- Zoro # G3839300
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/16" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- UNIBOR HOLE SAW 3/4in X 1in DOC (28224)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- Widia End Mills