Shop All Square End Mills
Widia
End Mill, 0.3125 in. Milling Dia., I2S
Mfr # I2S0312T081R
Zoro # G3842925
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0312T081R
- Zoro # G3842925
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR68)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80278D2B123835)
- DEWALT Guard (643772-00)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (06394)
- Widia Square End Mills