Shop All Carbide End Mills
Widia
End Mill, 0.3125 in. Milling Dia., 5V0S
Mfr # TM5V0S08003B
Zoro # G3846626
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TM5V0S08003B
- Zoro # G3846626
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Dimension Type | Decimal inch |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.03 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- Widia Carbide End Mills