Shop All Square End Mills
Widia
End Mill, 0.2500 in. Milling Dia., I4S
Mfr # I4S0250T050S
Zoro # G3839477
original price:
$15.55
13% off
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I4S0250T050S
- Zoro # G3839477
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- WARNER Seam Roller, Plastic, Flat, 1" (422)
- WESTWARD Hollow Core Cable, 5/16 in x 50 ft (22XP44)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T100R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Widia End Mills