Shop All Square End Mills
Widia
End Mill, 0.2500 in. Milling Dia., I2S
Mfr # I2S0250T125L
Zoro # G3843001
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0250T125L
- Zoro # G3843001
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- Widia End Mills