Shop All Carbide End Mills
Widia
End Mill, 0.2500 in. Milling Dia., 5A02
Mfr # 5A0207002C
Zoro # G3828660
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5A0207002C
- Zoro # G3828660
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Corner Radius | 0.06 in |
Dimension Type | Decimal inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1/2 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 1.6lb copper hammer with an ash handle (TH310)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 5" L, SuperKrome Plating Finish (45178)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8" (28431)
- Widia End Mills