Shop All Ball End Mills
Widia
End Mill, 0.2500 in. Milling Dia., 4AN1
Mfr # 4AN107012
Zoro # G3835730
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4AN107012
- Zoro # G3835730
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Neck Length | 1 7/8 in |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- IRWIN Wood Drill Bit Sets (49600)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- Widia Ball End Mills