Shop All Square End Mills
Widia
End Mill, 0.1875 in. Milling Dia., I4S
Mfr # I4S0187T112L
Zoro # G3839547
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0187T112L
- Zoro # G3839547
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- HANSON 9/32" x 4-1/4" Cobalt HSS-J/L Drill Bit (3016018)
- CRESCENT WISS Tinner Snips, Straight, 1-1/2" Cutting L (WDF7S)
- STARRETT Thickness Gage (572B)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T100L)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (445-5000)
- Widia End Mills