Shop All Square End Mills
Widia
End Mill, 0.1875 in. Milling Dia., I4S
Mfr # I4S0187T075L
Zoro # G3839565
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I4S0187T075L
- Zoro # G3839565
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 3/4 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA Square End Mill, Carbide (I3S0250T075R)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000W400X)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S0508000)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- Widia Square End Mills