Shop All Square End Mills
Widia
End Mill, 0.1875 in. Milling Dia., I4S
Mfr # I4S0187T062R
Zoro # G3839571
original price:
$12.19
23% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0187T062R
- Zoro # G3839571
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- CGS TOOL 4 Flute Dem Sq End Stub Length 1/8"Dia 3/16"Loc 1-1/2"Oal (440-1250)
- Widia Square End Mills