Shop All Square End Mills
Widia
End Mill, 0.1875 in. Milling Dia., I2S
Mfr # I2S0188T062R
Zoro # G3843150
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0188T062R
- Zoro # G3843150
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- SITEPRO 191-A Prism Pole Topo Shoe, Standard Base (07-191-A)
- BIG GATOR TOOLS Mini V-DrillGuide® (SDGMINI)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- Widia End Mills