Shop All Carbide End Mills
Widia
End Mill, 0.1875 in. Milling Dia., 5V0S
Mfr # TM5V0S05000A
Zoro # G3727285
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 1/4 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TM5V0S05000A
- Zoro # G3727285
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 1/4 in |
Length of Cut | 5/8 in |
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 5/8 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- MILWAUKEE TOOL M18 RED ROTARY LASER KIT (3701-21)
- STURTEVANT RICHMONT Torque Screwdriver, Pre-Set, 5-1/2" (810007)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- Widia End Mills