Shop All Square End Mills
Widia
End Mill, 0.1250 in. Milling Dia., I2S
Mfr # I2S0125T075X
Zoro # G3843275
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0125T075X
- Zoro # G3843275
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Neck Length | 0 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- BIG HORN Sliding T-Bevel (Adjustable) 7-1/2 Inch (19254)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 3/8" Shank (49-56-7250)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-062-093)
- Widia End Mills