Shop All Square End Mills
Widia
End Mill, 0.1250 in. Milling Dia., I2S
Mfr # I2S0125T050R
Zoro # G3843318
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0125T050R
- Zoro # G3843318
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #8 (C23206)
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Punch and Die Set (156)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- WIDIA Square End Mill, Carbide (I3S0188T062L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T050S)
- Widia End Mills