Shop All Square End Mills
Widia
End Mill, 0.1250 in. Milling Dia., I2S
Mfr # I2S0125T050R
Zoro # G3843309
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I2S0125T050R
- Zoro # G3843309
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Wood Handle (DW521SS)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- LISLE Trim Clip Pliers, 45 deg. (41080)
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8, Shank Dia.: 1/8" (CCMG-403-NC)
- Widia End Mills