Shop All Ball End Mills
Widia
End Mill, 0.1250 in. Milling Dia., I2B
Mfr # I2B0125T050R
Zoro # G3845600
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I2B0125T050R
- Zoro # G3845600
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/64)
- KUBINEC Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White (PW1250/3K)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- TEKTON Combination Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WCB90103)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2 (C80116)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2 (C83520)
- Widia End Mills