Shop All Ball End Mills
Widia
End Mill, 0.1250 in. Milling Dia., 4A01
Mfr # 4A4103001
Zoro # G3836281
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4A4103001
- Zoro # G3836281
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY RAZOR BLADES (28-510)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Carbide End Mill, 5.0 mm, Cut 6.0 mm, 2 FLT (SFBM-050-11X)
- Widia Ball End Mills