Shop All Square End Mills
Widia
End Mill, 0.0781 in. Milling Dia., I4S
Mfr # I4S0078T019R
Zoro # G3839711
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I4S0078T019R
- Zoro # G3839711
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Neck Length | 0 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (251760)
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- WIDIA Carbide End Milll, 3/4 in. L Cut, Square (4V0507002ST)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- SGS TOOL Carbide End Mill, Square, 3/8in., 4 FL, RH (36530)
- Widia End Mills