Shop All Square End Mills
Widia
End Mill, 0.0625 in. Milling Dia., I4S
Mfr # I4S0062T011R
Zoro # G3839739
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0062T011R
- Zoro # G3839739
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/16" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA INTAKE ELBOW/KNUCKLE (506365201)
- CENTURY DRILL & TOOL 1/4" Square Drive Socket Adapter SAE (68578)
- PROTO PROTO EXTENSION 1/2"DRx10" IMP LOCKING (PO7510)
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 5" (90539)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T075L)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- Widia End Mills