Shop All Replaceable Head Drills
Widia
Drilling Insert, TDM2450UPM K20FTIALN
Mfr # TDM2450UPM
Zoro # G3818234
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style TDM1 Modular Drill
- Cast Iron (K) Compatibility Yes
- Insert Shape Top Drill
- Insert Application Drilling
- Coating TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM2450UPM
- Zoro # G3818234
- UPC # 4021169647352
- Country of Origin Germany
- Category Replaceable Head Drills
Dimensions
Dimension Type | Metric |
Insert Size | 24.5000mm |
Details
Item | Coolant Fed Replaceable Drill Tip |
Insert Style | TDM1 Modular Drill |
Cast Iron (K) Compatibility | Yes |
Insert Shape | Top Drill |
Insert Application | Drilling |
Coating | TiAlN |
Cutting Direction | Right Hand |
Grade | WU25PD |
Insert Material | Carbide |
Measurement System | Metric |
Style | Top Drill M1 |
Finish - Machining | TiAlN |
Secondary Material Application | Stainless Steel |
Primary Material Application | Cast Iron, Steel |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | S |
Description
Coolant Fed Replaceable Drill Tip, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- STARRETT Tap Wrench (93A)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- DRILL AMERICA m14x2 HSS 4 Flute Hand Tap Set (DWTS14X2)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- Widia Indexable Tools