Shop All Jobber Length Drill Bits
Widia
Drill, ST FL, 7,145MM/.2813/ 5xD CO
Mfr # TDG532A07145
Zoro # G3802642
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Decimal Inch
- Drill Bit Size #13
- Shank Type Straight
- Drill Bit Material Carbide
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG532A07145
- Zoro # G3802642
- UPC # 4021169587443
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Decimal Inch |
Drill Bit Size | #13 |
Shank Dia. | 5/16 in |
Shank Length | 1 13/32 in |
Details
Item | Drill |
Shank Type | Straight |
Drill Bit Material | Carbide |
Flute Type | Helical |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Measurement System | Wire |
Spiral Direction | Right Hand |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Helix Angle | 0 Degrees |
Drill Bit Point Type | Split Point |
Description
Drill, Drill Bit Size #13, Bright (Uncoated), Wire, Drill Bit Point Type Split Point, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ Replacement Blade for M75 Dispenser, Silver, 1/Each (TD3MM75B)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- WIDIA 8.00mm Carbide 140 Deg. Jobber Length Drill Bit (17050208000)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WIDIA 6.60mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06600)
- WIDIA Drill Bit, 3/4" Size, 10.984" Flute (TDS504A19050)
- WIDIA 21/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A16670)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- CENTURY DRILL & TOOL Nail Set 1/32 CD (64201)
- Widia Drill Bits