Shop All Shank Drill Bits
Widia
Drill Body, TDMX, D.945 1XD Sl Shank 1
Mfr # TDMX0945R1SL125
Zoro # G0214946
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/211 in
- Drill Bit Size 0.9449 in
- Shank Dia. 1-1/4 in
- Shank Length 2.362 in
- Drilling Depth 1.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDMX0945R1SL125
- Zoro # G0214946
- UPC # 4061779180337
- Country of Origin Germany
- Category Shank Drill Bits
Dimensions
Overall Length | 5-1/211 in |
Drill Bit Size | 0.9449 in |
Shank Dia. | 1-1/4 in |
Shank Length | 2.362 in |
Drilling Depth | 1.496 in |
Maximum Drill Diameter | 0.9842 in |
Insert Gage Length | 3.149 in |
Insert Seat Size | I |
Details
Item | Drill Body |
Description
Drill Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- DRILL AMERICA 21/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/32)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- Widia Drill Bits